Shop All Specialty Levels
Tesa Brown & Sharpe
Master Level, Precision, 2.95"L, 2-15/64"W
Mfr # 05331058
Zoro # G2758119
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Length (In.) 2.95 in
- Width (In.) 2.24 in
- Total Number of Vials 1
- Vial Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 05331058
- Zoro # G2758119
- UPC # 622419211459
- Country of Origin Switzerland
- Category Specialty Levels
Dimensions
Length (In.) | 2.95 in |
Width (In.) | 2.24 in |
Overall Length | 1 9/16 in |
Overall Height | 7 7/8 in |
Overall Width | 1 5/8 in |
Description
When you need to make sure that the surface is perfectly flat, this TESA BROWN & SHARPE Master Level will come in handy. It is made of cast iron and has a precision construction. The acrylic vials ensure that your measurements are accurate and reliable. With a 2.95" length and 2-15/64" width, this level can be used for inspection and aligning surfaces in horizontal position. The vial material is acrylic, making it durable enough to last for years to come. With its accuracy and durability, the TESA BROWN & SHARPE Master Level is an essential tool you want on hand when working with flat or cylindrical surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARICA Telescoping Acrylic Magnifier (17305)
- DRILL AMERICA 3/8"-#8 HSS Threaded Shank Stop Countersink (TSC3/8-8)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 9 pcs (49-66-7832)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- TESA BROWN & SHARPE Master Level, Precision, 3.86" L, 2" W (05331550)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31000)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31204)
- TESA BROWN & SHARPE Master Level, Precision, 8.86" L, 2-1/4" W (05331206)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31002)
- DIGI-PAS 2AXIS Ultra HIGHPrecision Digital Inclination Sensor Module, 1arcsec PC Sync PRO Software (2-05801-99)
- JOHNSON LEVEL & TOOL Cross Check Level, Acrylic, 2-1/4 In, PK10 (SM125)
- Tesa Brown & Sharpe Specialty Levels