Shop All Specialty Levels
Tesa Brown & Sharpe
Master Level, Precision, 2.95" L, 2-1/4" W
Mfr # 05331061
Zoro # G2758091
product price: $1,105.99
/ea
Free Shipping & Returns
$1,105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision
- Length (In.) 2.95 in
- Width (In.) 2.25 in
- Total Number of Vials 1
- Number of Level Vials 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 05331061
- Zoro # G2758091
- UPC # 622419211480
- Country of Origin Switzerland
- Category Specialty Levels
Dimensions
Length (In.) | 2.95 in |
Width (In.) | 2.25 in |
Overall Length | 1 9/16 in |
Overall Width | 1 5/8 in |
Overall Height | 7 7/8 in |
Description
Master Level, Overall Height 7 7/8 in, Overall Length 1 9/16 in, Overall Width 1 5/8 in, Number of V-Grooves 1, Number of Level Vials 2, Number of Plumb Vials 0, Number of Cross Test Vials 1, Vial Graduations 0.1 mm/m, Features With Adjustment System, Total Number of Vials 1, Sensitivity 0.1 mm/m, Mount Type Mounting Bracket, Frame Material Cast Iron, Calibration Certificate Available Separately, Level Orientation Horizontal, Precision Vial Properties Graduated, Shape Straight, Accuracy 0.1 mm/m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Square File, Smooth/Double, 8inL, Nat. (73431000)
- KNIPEX 5-3/4" Precision internal Circlip Pliers, Plastic Grip (48 11 J0)
- LEVEL 5 TOOLS Flat Box Handle, 48" - 78 (4-759)
- DRILL AMERICA 17/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (DWDCO17/32)
- TESA BROWN & SHARPE Master Level, Precision, 3.86" L, 2" W (05331550)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31204)
- TESA BROWN & SHARPE Master Level, Precision, 6.75" L, 6-3/4" W (53.31002)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 02arcsec PC Sync PRO Software, NISTCompliant (2-09001-99)
- HHIP 12" Master Precision Level (4901-0008)
- BON TOOL Bon 34-216 Bamboo Wood Level, 24" Aluminuminum Bound (34-216)
- Tesa Brown & Sharpe Specialty Levels