Shop All Gauge Blocks and Clamps
Tesa Brown & Sharpe
Magnetic Chuck, 5-1/4 x 2-7/16 x 2-7/8"
Mfr # 745-255
Zoro # G8474697
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Material Steel
- Height (In.) 2-7/8
- Width (In.) 2-7/16
- Length (In.) 5-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 745-255
- Zoro # G8474697
- UPC # 622419463254
- Country of Origin United States
- Category Gauge Blocks and Clamps
Dimensions
Height (In.) | 2-7/8 |
Width (In.) | 2-7/16 |
Length (In.) | 5-1/4 |
Details
Item | Magnetic Chuck |
Shape | Rectangular |
Material | Steel |
Capacity (In.) | 2-1/2 to 5 |
Description
Magnetic Chuck, Material Steel, Shape Rectangular
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Rolls, Roll, Grip Set (50413)
- PFERD 6-1/4" Needle File Set - Vinyl Pouch, Cut 0 (12039)
- MILWAUKEE TOOL Small Cable Container For Sectional Cable (47-53-2869)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 5/16" (80214)
- TESA BROWN & SHARPE Blocks Set, 3" L x 2" W x 1" H, 11 Holes (599-750-50)
- HHIP 36 Piece Grade As-2/B Rectangular Steel Gage Block Set (4101-0004)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 (111101400)
- VERMONT GAGE Pin Gage, Plus, 0.176 In, Black (911117600)
- HHIP 0.200" Radius Cylindrical Jaws For Rectangular Gage Blocks (4101-0611)
- VERMONT GAGE Gage Pin Set, ZZ, .061"-.25", 190 pcs. (101100400)
- VERMONT GAGE Pin Gage, Plus, 0.145 In, Black (911114500)
- Tesa Brown & Sharpe Precision Gauges & Accessories