Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Magnetic Base, Steel, 6-1/2 in. L
Mfr # 01699123
Zoro # G5406502
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnetic Pull (Lb.) 176
- Base Size (In.) 2-1/2W x 2D x 2H
- Rod Dia. (In.) 0.32
- Upright Post Dia. (In.) 0.375
- Features Adjustable to Any Position
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 01699123
- Zoro # G5406502
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 2-1/2W x 2D x 2H |
Rod Dia. (In.) | 0.32 |
Upright Post Dia. (In.) | 0.375 |
Thread Size | 3/8 in |
Overall Length (In.) | 6-1/2 |
Base Size | 2 in L x 2 1/2 in W x 2 in H |
Base Thread Size | 3/8 in |
Base Height | 2 in |
Base Width | 2 1/2 in |
Base Length | 2 in |
Description
The TESA BROWN & SHARPE Magnetic-Base Indicator Holder is a reliable indicator holder that can be used in many ways. It can be attached to any surface, making it perfect for workshops and laboratories. The indicator holder features an adjustable arm that allows you to position the tool where you need it most. It has a rigid arm with a steel construction. The magnetic base ensures the indicator stays in place while you work on your project. With its black steel finish, this tool will fit right into your workshop or laboratory décor. If you are looking for an easy way to keep track of small tools and indicators, then the TESA BROWN & SHARPE Magnetic Base Indicator Holder is what you need.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Driver (DCF840C2/DCB203)
- KRAFT TOOL Blade for Heavy-Duty Scraper, 18" (CC208)
- COUNCIL TOOL 3.5 lb Dayton Single Bit Axe, 4-3/4 In Edge, 36 In L Hickory Handle (35DR36C)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- TESA BROWN & SHARPE Magnetic Base, Steel, 11 in. (01699117)
- TESA BROWN & SHARPE Combination Square Clamp Screw Assembly (599-9400-1058)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- TESA BROWN & SHARPE Contact Point, M1.6 Thread Size, Carbide (74.107899)
- AMPG Swivel Indicator Support, SS (Z9635SS)
- Tesa Brown & Sharpe Indicator Holders, Bases, and Stands