Shop All Precision Measuring Accessories
Tesa Brown & Sharpe
Magnetic Base & Indicator Set
Mfr # 599-7755-1
Zoro # G7818316
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Precision
- Length (In.) 6.25
- Width (In.) 3.75
- Application Set Up, Direct Measurement, Check Heights, TIR
- Height (In.) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7755-1
- Zoro # G7818316
- UPC # 622419270715
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 6.25 |
Width (In.) | 3.75 |
Height (In.) | 1.5 |
Depth (In.) | 1.5 |
Contact Point Dia. | 0.080 in |
Dimension Type | Inch |
Dial Size | 1 in |
Base Size | 1.07 in L X 1.070 W X 1.08 in H |
Stem Thread Size | M1.4 |
Base Length | 1.07 in |
Base Width | 1.07 in |
Base Height | 1.08 in |
Description
Magnetic Base & Indicator, Precision, Length 6.25 In., Width 3.75 In., Depth 1.50 In., Height 1.50 In., Application Set Up, Direct Measurement, Check Heights, TIR, Includes Indicator .0005 In x .030 In x 1 In Black Dial With Orange Hand, 0-15-0, .080 In Contact Point, Magnetic Holder, Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11/32 (44222)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/8-11UNC (C65884)
- WESTWARD 1/4 in Drive, 5/32" Triple Square SAE Socket, 12 Points (53YP96)
- MILWAUKEE TOOL M18 FUEL 8-1/4" Table Saw w/ One-Key Kit (2736-21HD)
- TESA BROWN & SHARPE Brown & Sharpe 74.106931 Interapid Axial Support for 599-7056 (74.106931)
- TESA BROWN & SHARPE Screw Jack Set, 1000 lb. Cap, 2 1/4-3 3/8 (599-680)
- TESA BROWN & SHARPE TESA TLC-BLE, Emitter Cap (04760184)
- TESA BROWN & SHARPE Dovetail Extension, .250 Dia. X 1/2 In L (599-7053)
- TESA BROWN & SHARPE Swivel Support, 3/8 In D X 3 5/8 In L (599-7044)
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- Tesa Brown & Sharpe Precision Measuring Tools