Shop All Hole, Drill, Bore, and Wire Gauges
Tesa Brown & Sharpe
Internal Micrometer Extension, 4" D
Mfr # 599-281-321
Zoro # G7971004
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 0.278 to 0.500
- Probe Depth (In.) 4.00
- Length (In.) 4
- Includes Wrench
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-281-321
- Zoro # G7971004
- UPC # 622419440200
- Country of Origin Switzerland
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 4.00 |
Length (In.) | 4 |
Width (In.) | 3/4 |
Details
Item | Internal Micrometer Extension |
Measuring Range (In.) | 0.278 to 0.500 |
Includes | Wrench |
Material | Steel |
Head Angle (Deg.) | 120x120x120 |
Thickness (In.) | 3/4 |
Features | RS232 Output |
Finish | Steel |
Description
Internal Micrometer Extension, Includes Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive All Accessories Set (8-Piece) (SHA90010)
- DRILLCO 1/2-14, CARBON HEX PIPE DIE - 3380E (338E132)
- DICKIES 5-Pocket Tool Pouch / Work Apron (57080)
- WAGNER SPRAY TECH Wagner Spray Tech 1642677 Heat Gun 700 LCD Variable Temperature (1642677)
- TESA BROWN & SHARPE Thread Measuring Wire Set, 3-48TPI, 48 Pc (599-4816)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Bore Gage, Range 0.800 to 2.000 (2124-E24)
- LOCOLOC Tension Gauge, 180 to 2000 lb. (PT-2)
- LOCOLOC Tension Gauge, 70 to 800 lb. (PT-1)
- STARRETT Feeler Gauge Set, Dimension Type (66)
- MITUTOYO Bore Gage, 0.001-0.1 mm (511-438-20)
- Tesa Brown & Sharpe Hole, Drill, Bore, and Wire Gauges