Shop All Micrometer Sets
Tesa Brown & Sharpe
Inside Micrometer Set, 1.6 to 4.0 In
Mfr # 00881900
Zoro # G8451721
product price: $6,592.99
/ea
Free Shipping & Returns
$6,592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0002 in
- Thimble Friction
- SPC Output No
- Includes Declaration Of Conformity, Measuring Report
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00881900
- Zoro # G8451721
- UPC # 622419202174
- Country of Origin Switzerland
- Category Micrometer Sets
Dimensions
Rod Dia. | 0.25 in |
Description
Mechanical 3-Point Inside Micrometer Set, Range 1.6 in to 4 in, Resolution 0.0002 in, SPC Output No, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 1, Number of Micrometers 6, Operation Type Mechanical, Thimble Type Friction, Case Included No, Contact Point Material Steel, Contact Point Shape Curved, Features INTRIMIK Sets Provide The Flexibility Of A Wide Range Of Measuring Capabilities With The Convenience Of Keeping Tools, Setting Rings And Extensions In One Place
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Bolt Cutter 24 High Quality Tool Steel Blade, Polished Finish (10244)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 5" L (4-105A)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Nit (3428)
- CLC WORK GEAR Steel Loop Hammer Holder (439)
- TESA BROWN & SHARPE Micrometer Set, Range 4.000 to 5.000" (00882701)
- STARRETT Micrometer Inside Set 1/4-3/8IN Range (S78XTCZ)
- MITUTOYO 6 Pcs Outside Micrometer Set (103-915-10)
- IGAGING 5 Piece IP40 Digital Micrometer Set 0-6" - 35-040-216 (35-040-216)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- GLOBAL INDUSTRIAL 0-1/25.4MM Twin Force IP65 Digital Electronic & Analog Micrometer (534803)
- IGAGING 3 Piece IP40 Digital Micrometer Set 0-3" - 35-040-213 (35-040-213)
- Tesa Brown & Sharpe Micrometer Sets