Shop All Micrometers
Tesa Brown & Sharpe
Inside Micrometer, Range 2.800 to 3.200", 0.0001"
Mfr # 00881904
Zoro # G2546472
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0002"
- Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
- Includes (1) 6" Etension in Finished Wooden Case, Declaration of Conformity
- Spindle Helicoidal
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00881904
- Zoro # G2546472
- UPC # 622419439983
- Country of Origin Switzerland
- Category Micrometers
Dimensions
Probe Depth (In.) | 3.00 |
Width (In.) | 12 |
Length (In.) | 14 |
Description
Mechanical 3-Point Inside Micrometer, Range 2.8 in to 3.2 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Trade Steel Loop Hammer Holder (OX-T264901)
- WESTWARD Safety Knife, Self-Retracting, Straight, General Purpose, Plastic (22XP80)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1140T)
- DRILL AMERICA 9/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST9/64)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.275 to 0.350", 0.0001" (00880101)
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm (06030010)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.600 to 2.000", 0.0001" (00881901)
- STARRETT Micrometer Outside (576XR)
- Tesa Brown & Sharpe Micrometers