Shop All Micrometers
Tesa Brown & Sharpe
Inside Micrometer, Range 2.000 to 2.400", 0.0001"
Mfr # 00881902
Zoro # G2546527
Free Shipping & Returns
$851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0002"
- Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
- Includes (1) 6" Etension in Finished Wooden Case, Declaration of Conformity
- Spindle Helicoidal
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00881902
- Zoro # G2546527
- UPC # 622419439945
- Country of Origin Switzerland
- Category Micrometers
Description
Mechanical 3-Point Inside Micrometer, Range 2 in to 2.4 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Screwdriver Set, Phillips, #2 Size, 8 Inch Shank, 19 Pieces (JHWSDP-2-8)
- C.H. HANSON Ch Hanson 1 Diamond Replacement Bit, 50005 (50005)
- OTC Tranmissions Bearing Set Truck, 10 Pcs (7070A)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.026 (111202600)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.800 to 3.200", 0.0001" (00881904)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- TESA BROWN & SHARPE Outside Micrometer, Range 3" to 4" (00180073)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.000 to 1.200", 0.0001" (00881202)
- ASIMETO 3-4"/75-100mm Asimeto Coolant Proof IP65 SPC Digital Micrometer (7105045)
- Tesa Brown & Sharpe Precision Measuring Tools