Shop All Micrometers
Tesa Brown & Sharpe
Inside Micrometer, Range 1.400 to 1.600", 0.0001"
Mfr # 00881204
Zoro # G2546490
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0002"
- Operation Mechanical
- Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
- Includes (1) 6" Etension in Finished Wooden Case, Declaration of Conformity
- Spindle Helicoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00881204
- Zoro # G2546490
- UPC # 622419439907
- Country of Origin Switzerland
- Category Micrometers
Dimensions
Width (In.) | 2.5 |
Length (In.) | 6 |
Probe Depth (In.) | 3.00 |
Description
Mechanical 3-Point Inside Micrometer, Range 1.4 in to 1.6 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Needle Nose Pliers, 8" (KTI-51008)
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, Carbide, Triangular Insert Shape (SIR 0265 K08 CB)
- GREENLEE Knock Out Case, KCC-LD4 (KCC-LD4)
- GYROS Swivel Head Pin Vise Hand Drill with Two Reversible Collets, Size Range of 0" (0mm) - 1/8" (3.175mm) (97-01818)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.275 to 0.350", 0.0001" (00880101)
- TESA BROWN & SHARPE Outside Micrometer, Range 3" to 4" (00180073)
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm (06030010)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.600 to 2.000", 0.0001" (00881901)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.000 to 1.200", 0.0001" (00881202)
- MITUTOYO Digital Disk Micrometer, 0 to 1", 0.001" (223-125)
- Tesa Brown & Sharpe Precision Measuring Tools