Shop All Micrometers
Tesa Brown & Sharpe
Inside Micrometer, Range 0.800 to 1.00", 0.0001"
Mfr # 00881201
Zoro # G8680947
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0002 in
- Range 0.8 in to 1 in
- Features Analog Reading, Instruments In The Range 0.275 in to 4.00 in Have Hardened Steel Measuring Points (770 HV), Instruments In The Range 4.00 in to 12.00 in Have Tungsten Carbide Inserts In The Measuring Points (1300 HV), INTRIMIK's Measuring Arms Move At Right Angles To The Spindle, No Influence Of Temperature Variation On The Measurement, Self-Centering And Self-Aligning Guaranteed By 3-line Contact
- Includes Declaration Of Conformity, Measuring Report
- Spindle Helicoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00881201
- Zoro # G8680947
- UPC # 622419439846
- Country of Origin Switzerland
- Category Micrometers
Description
Mechanical 3-Point Inside Micrometer, Range 0.8 in to 1 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 10-24 UNC (CCT1060-40)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #35 (C15910)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-10)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 5/16" (1210RCS)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.000 to 1.200", 0.0001" (00881202)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.275 to 0.350", 0.0001" (00880101)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm (06030010)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- INSIZE Electronic Outside Micrometer, 7 to 8"/175 to 200mm Range, 0.00005"/0.001mm (3101-200E)
- Tesa Brown & Sharpe Precision Measuring Tools