Shop All Micrometers
Tesa Brown & Sharpe
Inside Micrometer, Range 0.670 to 0.790", 0.00005"
Mfr # 06130110
Zoro # G6317068
Free Shipping & Returns
$1,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001 mm
- Range 0.670 to 0.790"/17 to 20mm
- Operation Digital
- Features Automatic Shut Down After 10 min. Display Setting is Retained as Long as Power Supply Remains Stable, Opto-Coupled RS-232 Interface Bidirectional, mm/in Conversion, Floating Zero
- Includes (1) 3V Lithium Battery, (1) Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 06130110
- Zoro # G6317068
- UPC # 622419275086
- Country of Origin Switzerland
- Category Micrometers
Dimensions
Probe Depth (In.) | 3.27 |
Description
Mechanical 3-Point Inside Micrometer, Range 0.67 in to 0.79 in, Resolution 0.00005 in/0.001 mm, SPC Output Yes, Movement of Screw 1 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Case Included Yes, Contact Point Material Steel, Contact Point Shape Curved, Features Data Transfer By One Simple Click, Self-Centering And Self-Aligning Guaranteed By 3-line Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Bridge (Construction) Reamer 1-1/8" Magnetic Hex Shank Bridge Reamer (KFDRB1-1/8HEX-MAG)
- VAUGHAN Mallet, Brass, 11 In. L, Standard Tool (BM150)
- KIPP Adjustable Handle Size: 2, 3/8-16X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A487X30)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", V-Notch 1/4 x 3/16 - OX Grip (OX-P405940)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.600 to 2.000", 0.0001" (00881901)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.400 to 1.600", 0.0001" (00881204)
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm (06030010)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.800 to 3.200", 0.0001" (00881904)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.430 to 0.550", 0.00005" (06130108)
- TESA BROWN & SHARPE Micrometer, 0 to 1 "/0 to 25mm Range (01.10101)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- Tesa Brown & Sharpe Precision Measuring Tools