Shop All Micrometers
Tesa Brown & Sharpe
Inside Micrometer, Range 0.275 to 0.350", 0.0001"
Mfr # 00880101
Zoro # G6242962
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Operation Mechanical
- Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
- Includes (1) 6" Etension in Finished Wooden Case, Declaration of Conformity
- Spindle Helicoidal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00880101
- Zoro # G6242962
- UPC # 622419439723
- Country of Origin Switzerland
- Category Micrometers
Dimensions
Length (In.) | 6 |
Width (In.) | 2-1/2 |
Probe Depth (In.) | 2.00 |
Description
When you need to measure in thousandths of an inch, the TESA BROWN & SHARPE 0.0001" Micrometer is the tool for the job. The measuring arms move at right angles to the spindle and are made of hardened steel. This micrometer has a range of 0.275 to 0.350 inches and a resolution of 0.0001 inches per division on its scale. Its rod type is adjustable and its operation type is mechanical, with a mechanical thimble that has a ratchet mechanism for fine adjustments. It also features an analog reading so you can read measurements from the top or bottom of the scale while working on your project or task at hand. If you need accurate measurements, this TESA BROWN & SHARPE Inside Micrometer will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, 12 Inch, Clear Acrylic (10562)
- GREENFIELD THREADING 7/16-14 UNC H3 BRT 3 FLT SPR PT TAP BOT (173032)
- PROTO 3/8 in Drive, 11mm Hex Metric Socket, 6 Points (J5011MH)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide (DCGT32.50.5NAG-H1)
- TESA BROWN & SHARPE Outside Micrometer, Range 3" to 4" (00180073)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.400 to 2.800", 0.0001" (00881903)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.000 to 1.200", 0.0001" (00881202)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.600 to 2.000", 0.0001" (00881901)
- TESA BROWN & SHARPE Inside Micrometer, Range 0.800 to 1.00", 0.0001" (00881201)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-6" 6 Piece Half Round Outside Micrometer Set (4112-0215)
- Tesa Brown & Sharpe Micrometers & Sets