Shop All Micrometers
Tesa Brown & Sharpe
Inside Micrometer, 5 to 6" Range, 5 to 6", 0.0005"
Mfr # 00882702
Zoro # G8436732
product price: $1,916.99
/ea
Free Shipping & Returns
$1,916.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in
- Range 5 to 6 in
- Features Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points
- Includes Wrench
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00882702
- Zoro # G8436732
- UPC # 622419270128
- Country of Origin Switzerland
- Category Micrometers
Details
Item | Inside Micrometer |
Resolution | 0.0005 in |
Range | 5 to 6 in |
Features | Measuring Arms Move at Right Angles to Spindle, Analog Reading, Hardened Steel Measuring Points |
Includes | Wrench |
Anvil | Curved |
Thimble | Friction |
Standards | DIN 863 |
SPC Output | No |
Rotating Spindle (Yes/No) | No |
Spindle Material | Hardened Steel |
Anvil Material | Tungsten Carbide |
Description
Inside Micrometer, Range 5 to 6 in, Resolution 0.0005 in, SPC Output No, Anvil Material Tungsten Carbide, Includes Wrench, Rotating Spindle (Yes/No) No, Spindle Material Hardened Steel, Standards DIN 863
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 2 5/8 in Size 6 pt Standard Depth, Black Oxide (21WM34)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 20 Pockets (0158-25)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #72 (44342)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.400 to 1.600", 0.0001" (00881204)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.600 to 2.000", 0.0001" (00881901)
- TESA BROWN & SHARPE Outside Micrometer, Range 3" to 4" (00180073)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- TESA BROWN & SHARPE Inside Micrometer, Range 2.000 to 2.400", 0.0001" (00881902)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.000 to 1.200", 0.0001" (00881202)
- MITUTOYO IMJ-40"MJ (339-303)
- Tesa Brown & Sharpe Precision Gauges & Accessories