Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Indicator Contact Point, Carbide, 1/2"
Mfr # 599-7030-80
Zoro # G0699325
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod Dia. (In.) 0.080
- Overall Length (In.) 1/2
- For Use With Dial Test Indicators
- Finish Natural
- Construction Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7030-80
- Zoro # G0699325
- UPC # 622419448282
- Country of Origin United States
- Category Indicator Holders, Bases, and Stands
Dimensions
Rod Dia. (In.) | 0.080 |
Overall Length (In.) | 1/2 |
Thread Size | M1.4 x 0.3 |
Details
Item | Dial Indicator Contact Point |
For Use With | Dial Test Indicators |
Finish | Natural |
Construction | Carbide |
Description
Dial Indicator Contact Point, For Use With Dial Test Indicators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM54)
- WESTWARD 3/32" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J52)
- ASTRO PNEUMATIC Torque Limiting Extension Set, 10 pcs. (78810)
- HHIP 10mm Combination Wrench (7023-2051)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- TESA BROWN & SHARPE Contact Point, Steel, 1/2 x 0.080 In (599-7049)
- TESA BROWN & SHARPE Collet Clamp, 9/16-18, For AGD Indicators (599-8940)
- TESA BROWN & SHARPE Combination Square Clamp Screw Assembly (599-9400-1058)
- TESA BROWN & SHARPE Contact Point, M1.6 Thread Size, Carbide (74.107899)
- TESA BROWN & SHARPE Contact Point, M1.7x4 Thread Size, Chrome (74.111489)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories