Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Indicator Bar, 3" L x 0.1875" W
Mfr # 599-7046
Zoro # G8256281
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dial Test Indicators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7046
- Zoro # G8256281
- UPC # 622419448619
- Country of Origin Switzerland
- Category Indicator Holders, Bases, and Stands
Details
Item | Indicator Bar |
For Use With | Dial Test Indicators |
Description
Indicator Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, 0.0100x12 L, PK12 (19385)
- HHIP 1/4" Combination Wrench (7023-1001)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237405)
- WILTON Multi-Purpose Vise 4-1/2In (450P)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- TESA BROWN & SHARPE Collet Clamp, 9/16-18, For AGD Indicators (599-8940)
- TESA BROWN & SHARPE Magnetic Base, Steel, 11 in. (01699117)
- TESA BROWN & SHARPE Contact Point, M1.7x4 Thread Size, Chrome (74.111489)
- TESA BROWN & SHARPE Universal Dovetail Attachment, 0.25 In (599-7054)
- TESA BROWN & SHARPE Axial, 5 in. L, Steel, 3/8 in. dia. (74.106931)
- POWERMATIC Mobile Base Pm Model 14 Band Saw (2042377)
- Tesa Brown & Sharpe Precision Measuring Tools