Shop All Indicator Holders, Bases, and Stands
Tesa Brown & Sharpe
Indicator Bar, 2.875" L x 0.375" W
Mfr # 599-7048
Zoro # G7837724
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7048
- Zoro # G7837724
- UPC # 622419448633
- Country of Origin Switzerland
- Category Indicator Holders, Bases, and Stands
Details
Item | Indicator Bar |
For Use With | Universal Holders |
Description
Indicator Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex Electronics Super Knips Cutter W/ Multi Component Handle (78 61 125)
- RIDGID Pipe Die, High Speed, 1/4-3/8 In, 4Pc (47760)
- GEARWRENCH 14 Piece 3/8" Drive 12 Point Deep Metric Socket Set (80562)
- STEELMAN 5-Piece 1/2-Inch Drive 6-Point Thin-Wall Impact Flip Socket Set (99439)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.015 In (599-7030-15)
- TESA BROWN & SHARPE Contact Point, M1.7x4 Thread Size, Chrome (74.111489)
- TESA BROWN & SHARPE Contact Point, M1.6 Thread Size, Carbide (74.107899)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- TESA BROWN & SHARPE Contact Point, Steel, 1/2 x 0.080 In (599-7049)
- TESA BROWN & SHARPE Magnetic Base, Steel, 6-1/2 in. L (01699123)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- Tesa Brown & Sharpe Precision Measuring Tools