Shop All Height Gauges
Tesa Brown & Sharpe
Holder for M1.4 and M2.5 Thread Probes
Mfr # 599-1011-212
Zoro # G3014536
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Height Gauges
- Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE
- Scriber Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-1011-212
- Zoro # G3014536
- Country of Origin Switzerland
- Category Height Gauges
Details
Item | Probe Holder |
For Use With | Height Gauges |
Compatible with Manufacturer Model No. | MICRO-HITE, TESA-HITE |
Scriber Material | Carbide |
Description
The TESA BROWN & SHARPE 599-1011-212 Holder for M1.4 and M2.5 Thread Probes is the tool you need to get your work done. It comes with a carbide scriber material which makes it durable enough to last through years of use. This holder is compatible with the Tesa MICRO-HITE, TESA-HITE series models as well as brand and model number MICRO-HITE, TESA-HITE. The TESA BROWN & SHARPE 599-1011-212 Holder for M1.4 and M2.5 Thread Probes is designed to make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Air Wedge, 3/32 in. to 2 in. Gaps, 220 lb. (15730)
- CROWN TOOLS 3/8 Inch PM Ellsworth Signature Gouge (25151)
- MILWAUKEE TOOL 2-1/8" Threaded Steel Hawg Cutter (49-57-2120)
- JOHNSON LEVEL & TOOL Torpedo Level, 9" L, 3 Vials (1421-0900)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm (00760229)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730083)
- TESA BROWN & SHARPE Probe Holder, For Micro-Hite +M (00760243)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730085)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-600)
- Tesa Brown & Sharpe Precision Measuring Tools