Shop All Height Gauges
Tesa Brown & Sharpe
Height Transfer/Squareness Gauge
Mfr # 599-585-1
Zoro # G3014579
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low-Center-of-Gravity Base
- For Use With Height Gauges
- Spindle Diameter 0.562 in
- Spindle Length 7.5 in
- Snug Mount Hole Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-585-1
- Zoro # G3014579
- UPC # 094726226998
- Country of Origin United States
- Category Height Gauges
Dimensions
Spindle Diameter | 0.562 in |
Spindle Length | 7.5 in |
Snug Mount Hole Diameter | 5/16 in |
Details
Item | Surface Gauge Scribers |
Features | Low-Center-of-Gravity Base |
For Use With | Height Gauges |
Description
Surface Gauge Scribers, Spindle Diameter 0.562 in, Snug Mount Hole Diameter 5/16 in, Spindle Length 7.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 0.025" Range, White (1925AB-10)
- WILTON Machine Vise, 2-1/2 Deep, 7-1/2 in Open (12375)
- PALMGREN Milling Starter Kit, w/Clamping (9670173)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (QRB-156500)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 1mm (00760228)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- TESA BROWN & SHARPE Height Gauge Accessory Set, SS/Carbide (00760173)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730085)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730077)
- IGAGING Micro USB DataConnect Kit - 35-025-USB (35-025-USB)
- Tesa Brown & Sharpe Precision Gauges & Accessories