Shop All Height Gauges
Tesa Brown & Sharpe
Height Gage, Electronic Digital
Mfr # 00730081
Zoro # G2546603
product price: $15,380.99
/ea
Free Shipping & Returns
$15,380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Digital
- Mechanism Motorized
- Construction Cast Iron
- Display Touch Screen
- Resolution 0.00001 in/0.0001 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00730081
- Zoro # G2546603
- UPC # 622419766263
- Country of Origin Switzerland
- Category Height Gauges
Dimensions
Dimension Type | Inch/Metric |
Height Measurement Type | 2D |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Motorized, Construction Cast Iron, Display Touch Screen, Resolution 0.00001 in/0.0001 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm, Range 0 to 900 mm/175 to 1075 mm, Accuracy +/-(1.8+2 x L/1000) micron, Base Cast Iron, Battery 12.8V Rechargeable, Features Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JIGSAW BD 3-5/8"" 24T 3PK (1991571)
- GREENLEE Punch, Rd 1.218 Pkgd, Sc (36490)
- HHIP 125mm Diameter D1-4 ER-40 Collet Chuck (3901-5042)
- MILWAUKEE TOOL 7/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9659)
- TESA BROWN & SHARPE Probe Holder, For Micro-Hite +M (00760243)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- TESA BROWN & SHARPE Height Gauge Accessory Set, SS/Carbide (00760173)
- TESA BROWN & SHARPE Height Transfer/Squareness Gauge (599-585-1)
- TESA BROWN & SHARPE Height Gauge Accessory Set, SS/Carbide (00790006)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- HHIP Height Gage Attachment Set - 3/8 X 3/8 Bar & 3/ 8 X 7/32 Clamp (4401-0421)
- Tesa Brown & Sharpe Precision Gauges & Accessories