Shop All Height Gauges
Tesa Brown & Sharpe
Height Gage, Electronic Digital
Mfr # 00730080
Zoro # G2546621
Free Shipping & Returns
$12,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Digital
- Mechanism Motorized
- Construction Cast Iron
- Display Touch Screen
- Resolution 0.00001 in/0.0001 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00730080
- Zoro # G2546621
- UPC # 622419766256
- Country of Origin Switzerland
- Category Height Gauges
Dimensions
Height Measurement Type | 2D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Motorized, Construction Cast Iron, Display Touch Screen, Resolution 0.00001 in/0.0001 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm, Range 0 to 600 mm/170 to 770 mm, Accuracy +/-(1.8+2 x L/1000) micron, Base Cast Iron, Battery 12.8V Rechargeable, Features Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Ball Hex Key, 19 mm Tip Size, 10 27/32 in Long, 2 45/64 in Short (18638)
- MILWAUKEE TOOL 2-1/16" Threaded Steel Hawg Cutter (49-57-2060)
- PROTO Open End Wrench Set, 15 Deg, 8-19mm, 6 Pc (J30000R)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (02850)
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- TESA BROWN & SHARPE Height Gauge Accessory Set, SS/Carbide (00760173)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730077)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730083)
- INSIZE D Gage, Dial Mechanism (2341-2E1)
- Tesa Brown & Sharpe Precision Measuring Tools