Shop All Height Gauges
Tesa Brown & Sharpe
Height Gage, Electronic Digital
Mfr # 00730077
Zoro # G5649782
product price: $12,584.99
/ea
Free Shipping & Returns
$12,584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Electronic Digital
- Mechanism Manual
- Construction Cast Iron
- Display Touch Screen
- Resolution 0.00001 in/0.0001 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00730077
- Zoro # G5649782
- UPC # 622419766218
- Country of Origin Switzerland
- Category Height Gauges
Dimensions
Height Measurement Type | 2D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic Digital, Mechanism Manual, Construction Cast Iron, Display Touch Screen, Resolution 0.00001 in/0.0001 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm, Range 0 to 600 mm/170 to 770 mm, Accuracy +/-(2+2 x L/1000) micron, Base Cast Iron, Battery 12.8V Rechargeable, Features Air Cushion System, Hybrid, Adjustable Support, Interchangeable Rechargeable Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tool Boot, Rubber (2015-Boot)
- CLEVELAND 4-Flute HSS Ball Nose Single End MIll Cleveland HG-4B Bright 1x1x2x4-1/2 (C41308)
- PROTO Cordless Screwdriver Kit, 1/4" Drive Size (J6652S)
- PROTO HEX KEYS 7pc SET METRIC (PO4985)
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730082)
- TESA BROWN & SHARPE Dust Cover, 900mm (00760153)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730083)
- HHIP Dasqua 0-12" Absolute Digital Height Gage (3130-8115)
- Tesa Brown & Sharpe Precision Measuring Tools