Shop All Height Gauges
Tesa Brown & Sharpe
Height Gage, Electronic Counter, LCD
Mfr # 00730085
Zoro # G3982048
Free Shipping & Returns
$8,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Optical Scale
- Construction Aluminum, Steel
- Display LCD
- Resolution 0.00001 in/0.0001 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm
- Includes Battery Pack, SCS Certificate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00730085
- Zoro # G3982048
- Country of Origin Switzerland
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic, Mechanism Optical Scale, Construction Aluminum, Steel, Display LCD, Resolution 0.00001 in/0.0001 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm, Range 0 to 700 mm/170 to 870 mm, Accuracy +/-(2.5+4 x L/1000) micron, Features Air Cushion System, Rechargeable Battery, Includes Battery Pack, SCS Certificate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Outside Micrometer, Ratchet Thimble (3203-66A)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2488)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Mini Leather, 1 Pockets (5104MINI)
- CHICAGO PNEUMATIC RIVET TOOL3/16" HYDRAULIC (CP9882)
- TESA BROWN & SHARPE Holder for M1.4 and M2.5 Thread Probes (599-1011-212)
- TESA BROWN & SHARPE Probe Holder, For Micro-Hite +M (00760243)
- TESA BROWN & SHARPE Ball Tip Probe, 3mm Dia. (599-1011-223)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730080)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730082)
- TESA BROWN & SHARPE Height Gauge Accessory Set, SS/Carbide (00760173)
- INSIZE Height Gage, Electronic Mechanism (1150-600E)
- Tesa Brown & Sharpe Height Gauges