Shop All Height Gauges
Tesa Brown & Sharpe
Height Gage, Electronic Counter, LCD
Mfr # 00730084
Zoro # G3981138
product price: $6,689.99
/ea
Free Shipping & Returns
$6,689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mechanism Optical Scale
- Construction Aluminum, Steel
- Display LCD
- Resolution 0.00001 in/0.0001 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm
- Counter Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00730084
- Zoro # G3981138
- Country of Origin Switzerland
- Category Height Gauges
Dimensions
Height Measurement Type | 1D |
Dimension Type | Inch/Metric |
Description
Item Digital Height Gauge, Counter Type Electronic, Mechanism Optical Scale, Construction Aluminum, Steel, Display LCD, Resolution 0.00001 in/0.0001 mm, 0.0001 in/0.001 mm, 0.001 in/0.01 mm, Range 0 to 400 mm/170 to 570 mm, Accuracy +/-(2.5+4 x L/1000) micron, Features Air Cushion System, Rechargeable Battery, Includes Battery Pack, SCS Certificate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Socket Set Metric 23 Pieces 10 mm to 32 mm , Full Polish (J54201)
- KRAFT TOOL Walking Edger, 8" x 8" 1/2"R (CC108-01)
- VAUGHAN Hammer Solid Mallet, Rubber, 20 oz., 13in. (574-31)
- GREY PNEUMATIC 1/4" Drive, TT30 SAE Socket (930TT)
- TESA BROWN & SHARPE Height Gauge Accessory Set, SS/Carbide (00760173)
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models (00760141)
- TESA BROWN & SHARPE Power Supply, For Micro Hite (00760258)
- TESA BROWN & SHARPE Height Gage, Electronic Digital (00730081)
- TESA BROWN & SHARPE Height Gage, Electronic Counter, LCD (00730082)
- TESA BROWN & SHARPE Dust Cover, 900mm (00760153)
- MITUTOYO Digital Height Master (515-375)
- Tesa Brown & Sharpe Precision Measuring Tools