Shop All Height Gauges
This Product is Discontinued
Tesa Brown & Sharpe
Height Gage, 0 to 36"/0 to 920mm Range (Discontinued)
Mfr # 00730065
Zoro # G2450449
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Electronic Digital
- Construction Steel
- Range 0 to 36 in/0 to 920 mm
- Resolution 0.00001, 0.0001, 0.001 in/0.0001, 0.001, 0.01 mm
- Features Motorized Movement, Air Cushion, Computer Aided Accuracy, RS-232 Data Output, SCS Calibration Certificate, Sold Separate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00730065
- Zoro # G2450449
- UPC # 622419292779
- Country of Origin Switzerland
- Category Height Gauges
Details
Item | Height Gauge |
Type | Electronic Digital |
Construction | Steel |
Range | 0 to 36 in/0 to 920 mm |
Resolution | 0.00001, 0.0001, 0.001 in/0.0001, 0.001, 0.01 mm |
Features | Motorized Movement, Air Cushion, Computer Aided Accuracy, RS-232 Data Output, SCS Calibration Certificate, Sold Separate |
Counter Type | Electronic Digital |
Battery | 6V Rechargeable |
Base | Cast Iron |
Accuracy | (2+1.5*L(mm))um |
Description
Item Height Gauge, Counter Type Electronic Digital, Construction Steel, Resolution 0.00001, 0.0001, 0.001 in/0.0001, 0.001, 0.01 mm, Range 0 to 36 in/0 to 920 mm, Accuracy (2+1.5*L(mm))um, Base Cast Iron, Battery 6V Rechargeable, Features Motorized Movement, Air Cushion, Computer Aided Accuracy, RS-232 Data Output, SCS Calibration Certificate, Sold Separate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.