Shop All Specialty Cleaners
Tesa Brown & Sharpe
Granite Clean Liquid, 1L
Mfr # 00760249
Zoro # G2546938
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 L
- Container Type Bottle
- Fragrance Unscented
- Cleaner Container Type Bottle
- Includes Chemical Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00760249
- Zoro # G2546938
- UPC # 622419766362
- Country of Origin Switzerland
- Category Specialty Cleaners
Dimensions
Size | 1 L |
Cleaner Container Size | 1 L |
Container Size | 1 L |
Details
Item | Stone Cleaner |
Container Type | Bottle |
Fragrance | Unscented |
Cleaner Container Type | Bottle |
Item - Metal Polish and Stone Care | Stone Cleaner |
Includes Chemical | Alcohol |
Cleaner Form | Liquid |
Primary Chemical | Alcohol |
Effective to Remove | C. Difficile Spores, Hepatitis A |
Cleaner Chemical Product Grouping | Metal Polish and Stone Care |
Standards | Regulation (EC) No 1907/2006 |
Contains | Propan-2-Ol, Ethanol, Ethyl Alcohol, Isopropyl Alcohol, Sopropanol |
Recommended Dilution | Ready to Use |
Degreaser Container Type | Bottle |
Flash Point | Greater than 212 Degrees F |
Surfaces for Use On | Granite, Marble |
Description
Stone Cleaner, Cleaner Form Liquid, Container Size 1 L, Container Type Bottle, Ready to Use, Surfaces for Use On Granite, Marble, Flash Point Greater than 212 Degrees F, Fragrance Unscented, Recommended Dilution Ready to Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4 (MMM4004CC)
- 3M Glass Cleaner, 2L Bottle (17L)
- MAGNOLIA BRUSH Carbon Steel Wire Deck Brushes, (412-S)
- RBL PRODUCTS 5 GAL LINER BAGS (10/PK) (RB231)
- 303 PRODUCTS 303 Aerospace Protectant - 2oz (30302)
- FIT ORGANIC 1 Gal. Fit Produce Wash (082854511128)
- SCOTCHGARD Scotchgard 1473867 10.5 oz Outdoor Fabric Protector (1473867)
- HAMPTON Hampton 02-3489-200 Clothesline Bolt Hook 0.312 x 7.25 in. - pack of 5 (5336748)
- DIAMOND MAGIC Stain Remover Pint (DiamondMagic PINT)
- SUMMIT BRANDS 5 Lbs. Super Iron Out Rust Stain Remover (SU310796)
- URNEX Rinza Milk Frother Cleaner, 33.6 oz Bottle (UBI60020)
- Tesa Brown & Sharpe Specialty Cleaners