Shop All Rulers and Straight Edges
Tesa Brown & Sharpe
Flexible Rule, SS, Inch, 6" L
Mfr # 599-323-629
Zoro # G1151590
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Size 6 in
- Graduations 1/2mm, 1mm, 32nds, 64ths
- Width (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-323-629
- Zoro # G1151590
- UPC # 622419459899
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 6 in |
Width (In.) | 1/2 in |
Width (mm) | 13 mm |
Length (mm) | 150 mm |
Length - Metric | 150 mm |
Length - SAE | 6 in |
Width - SAE | 1/2 in |
Width - Metric | 13 mm |
Details
Material | Stainless Steel |
Graduations | 1/2mm, 1mm, 32nds, 64ths |
Finish | Satin Chrome |
Includes | Pouch |
Graduation Type | Inch |
Construction | Tempered Stainless Steel |
Markings | Black |
Item | Flexible Rule |
Graduation Marks | 1/2mm, 1mm, 32nds, 64ths |
System of Measurement | SAE |
Description
Flexible Rule, Graduation Marks 1/2mm, 1mm, 32nds, 64ths, Finish Satin Chrome, System of Measurement SAE, Includes Pouch, Length - SAE 6 in, Length - Metric 150 mm, Width - SAE 1/2 in, Width - Metric 13 mm, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-436 Mortar Hoe, 7", 60" Wood Handle (11-436)
- WILLIAMS 1/2" Drive, 5/8" SAE Socket, 8 Points (ST-820)
- WESTWARD 1/4", 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN07)
- MAG-MATE Impact Wrench and Heat Gun Holder (IWH01)
- TESA BROWN & SHARPE Ruler, Steel, 6" (599-314-604)
- TESA BROWN & SHARPE 6 in. Flexible Steel Chrome Rule (599-323-616)
- TESA BROWN & SHARPE Steel Rule, Chrome, 6" (599-323-604)
- TESA BROWN & SHARPE Precision Square Set, 3 Pieces (599-540-246)
- TESA BROWN & SHARPE Brown & Sharpe 599-323-627 6 in. Series Chrome Finish Tempered Steel Rule (599-323-627)
- MITUTOYO Knife Edge, Stra Edge, 4" (528-102)
- WESTCOTT Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed (18-BP)
- Tesa Brown & Sharpe Rulers and Straight Edges