Shop All Electronic Digital Indicators
Tesa Brown & Sharpe
Electronic Probe Display, TesaTronic
Mfr # 44.30003
Zoro # G5598603
product price: $4,570.99
/ea
Free Shipping & Returns
$4,570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TesaTronic
- Range 0.200 in /5.0mm
- Resolution 0.005 in / 0.127 mm
- Long Form Calibration Certificate No
- Features Inch/Millimeter Functions, Zero-Set Potentiometer, 2-Probes Output, Polarity Reverse Switch, Analogue Output
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 44.30003
- Zoro # G5598603
- UPC # 622419412344
- Country of Origin Switzerland
- Category Electronic Digital Indicators
Dimensions
Dimension Type | Inch/Metric |
Details
Item | Electronic Amplifier Display with Analog Display |
Series | TesaTronic |
Range | 0.200 in /5.0mm |
Resolution | 0.005 in / 0.127 mm |
Long Form Calibration Certificate | No |
Features | Inch/Millimeter Functions, Zero-Set Potentiometer, 2-Probes Output, Polarity Reverse Switch, Analogue Output |
IP Rating | IP40 |
Display Type | Analog |
Brand and Series | TESA Tesatronic TTA20 |
Description
Electronic Amplifier Display with Analog Display, Resolution 0.005 in / 0.127 mm, IP Rating IP40, Dimension Type Inch/Metric, Display Type Analog, Series TesaTronic, Brand and Series TESA Tesatronic TTA20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (J46228)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Taper Hand Tap (DWTT1-1/8-7)
- LLAMBRICH USA Keyed Drill Chuck 3/4" Cap., 4JT Mount Size, Steel (CBB-19 J4)
- SUMNER Pipe Clamp, Ultra Clamp, 1 To 2-1/2 In (781130)
- TESA BROWN & SHARPE Electronic Probe Display, TesaTronic (04430013)
- FOWLER X-Proof IP54 Shockproof Indicator - White (525204500)
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- ASIMETO 0-2"/0-50mm x 0.0005"/0.01mm Asimeto IP65 Digital Indicator (7407033)
- MITUTOYO Digimatic Indicator Ids (543-790B)
- IGAGING Digital Indicator w/ Flexible Arm Holder & Magnetic Base - 35-102 (35-102)
- Tesa Brown & Sharpe Precision Measuring Tools