Shop All Electronic Digital Indicators
Tesa Brown & Sharpe
Electronic Probe Display, TesaTronic
Mfr # 04430013
Zoro # G2758058
product price: $1,753.99
/ea
Free Shipping & Returns
$1,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TesaTronic
- Range 0.200 in /5.0mm
- Resolution 0.01000 in/0.2540mm
- Long Form Calibration Certificate No
- Features Analogue Scale, Portable, Zero Setting, Zoom Mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 04430013
- Zoro # G2758058
- UPC # 622419456126
- Country of Origin Switzerland
- Category Electronic Digital Indicators
Dimensions
Display Unit Size | 70 mm x 62 mm |
Dimension Type | Inch/Metric |
Description
Digital Amplifier Display, Resolution 0.01 in / 0.254 mm, IP Rating IP63, SPC Output Yes, Data Output Type Cable, Data Output Connection Type USB Cable, Dimension Type Inch/Metric, Display Type LCD, Display Unit Size 70 mm x 62 mm, Functions Functions: Zeroing (Offset) +A; -A; MAX and MIN or MAX-MIN Memorization Value Measurement with Tolerances, Includes Inductive Probe Yes, Mounting Style Bench Mount, Number of Inputs 1, Series TesaTronic, Variable Resolution Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Carbide Hole Cutter, 1 3/8 In, 3/8Cut D (20100-22CHC)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, gasket removal (AHSQD-8-XNGL)
- PROTO 1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (J5760)
- WESTWARD 7/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDD7)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-705-B50 (35-705-B50)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-501E)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- INSIZE Digital Indicator, Accuracy 0.0006" (2308-10FA)
- IGAGING 0-1" w/ 4 Points Digital Electronic Indicator - 35-125-4-1 (35-125-4-1)
- Tesa Brown & Sharpe Electronic Digital Indicators