Shop All Panel Meter Accessories
Tesa Brown & Sharpe
Electronic Probe Display, Inch/Metric
Mfr # 04430014
Zoro # G107046007
product price: $1,573.99
/ea
Free Shipping & Returns
$1,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Measuring Ranges 2
- Includes Inductive Probe No
- Display Unit Size 155 mm x 87 mm
- Standards DIN 32876
- Dimension Type Inch/Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 04430014
- Zoro # G107046007
- Country of Origin France
- Category Panel Meter Accessories
Dimensions
Display Unit Size | 155 mm x 87 mm |
Dimension Type | Inch/Metric |
Details
Item | Electronic Probe Display |
Number of Measuring Ranges | 2 |
Includes Inductive Probe | No |
Standards | DIN 32876 |
IP Rating | IP65 |
Number of Inputs | 2 |
Display Type | Digital |
SPC Output | Yes |
Brand and Series | TESA Testatronic Twin Series |
Series | TesaTronic Twin |
Variable Resolution | Yes |
Mounting Style | Dock Mount |
Data Output Type | Wireless, Cable |
Includes Software | No |
Functions | Min, Max, Max-Min, Median, Mean; Programmable |
Data Output Connection Type | USB Port, RS232 Port |
Compatible Wireless Transmitter | Mfr. No. 04760184 |
Description
Electronic Probe Display, Resolution 0.0001 mm / 0.00001 in, IP Rating IP65, SPC Output Yes, Data Output Type Wireless, Cable, Data Output Connection Type USB Port, RS232 Port, Dimension Type Inch/Metric, Display Type Digital, Display Unit Size 155 mm x 87 mm, Functions Min, Max, Max-Min, Median, Mean; Programmable, Includes Inductive Probe No, Mounting Style Dock Mount, Number of Inputs 2, Number of Measuring Ranges 2, Series TesaTronic Twin, Variable Resolution Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO 8" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (4371)
- HUMBOLDT Concrete Crack Gauge, Plus (HC-2937)
- SCHNEIDER ELECTRIC Revblk Direct Mntw/O Terms 110240Vac (LU2MB0FU)
- TAYLOR Timer Loud Dig Wht Rnd (5873)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS1000)
- SIMPSON ELECTRIC External Portable Shunt, 150ADC Amps, 50mV (06714)
- RED LION CONTROLS Panel Meter Accessories, Connector (PAXCDS20)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-200)
- DWYER INSTRUMENTS Digital Timer, Lc Digital Timer (LCT316-100)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- Tesa Brown & Sharpe Panel Meter Accessories