Shop All Electronic Digital Indicators
This Product is Discontinued
Tesa Brown & Sharpe
Electronic Digital Indicator, IP65 Series (Discontinued)
Mfr # 01830002
Zoro # G8189736
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series IP65
- Range 0.020 in/0.5 mm
- Resolution 0.0005 in/0.00005 in/0.01 mm/0.001 mm
- Accuracy 0.01mm
- Bezel 44mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 01830002
- Zoro # G8189736
- UPC # 622419290164
- Country of Origin Switzerland
- Category Electronic Digital Indicators
Details
Item | Electronic Digital Indicator |
Series | IP65 |
Range | 0.020 in/0.5 mm |
Resolution | 0.0005 in/0.00005 in/0.01 mm/0.001 mm |
Accuracy | 0.01mm |
Bezel | 44mm |
Long Form Calibration Certificate | No |
Includes | Wrench |
Features | Nor, Min, Max, Min-Max |
Description
Electronic Digital Indicator, Series IP65, Resolution 0.0005 in/0.00005 in/0.01 mm/0.001 mm, Accuracy 0.01mm, Range 0.020 in/0.5 mm, Bezel 44mm, Long Form Calibration Certificate No, Features Nor, Min, Max, Min-Max, Includes Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.