Shop All Electronic Digital Indicators
Tesa Brown & Sharpe
Electronic Digital Indicator, 0.00015 in.
Mfr # 01930256
Zoro # G8073755
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 605 MI
- Range 0.00005 in to 0.5 in
- Resolution 0.001 mm, 0.00005 in
- Accuracy +/-0.004 mm
- Long Form Calibration Certificate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 01930256
- Zoro # G8073755
- UPC # 094726957205
- Country of Origin Switzerland
- Category Electronic Digital Indicators
Dimensions
Battery Size | CR2032 |
Dimension Type | Inch/Metric |
Dial Size | 57.1 mm |
Stem Dia. | 8 mm |
Description
Digital Indicator, Series 605 MI, Resolution 0.001 mm, 0.00005 in, Accuracy +/-0.004 mm, Range 0.00005 in to 0.5 in, Long Form Calibration Certificate No, Features 270 Degrees Rotating Display, ABS/REL, Pre-Set Mode
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Rigid, No. 10, 6-1/8" L (AX1225)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .21mm-1.29m (102300100)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 1-1/2"-Spline (JSCV48)
- KLEIN TOOLS #2 Phillips Power Driver 1" Pk 15 (PH2115)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-25E)
- INSIZE Digital Indicator, 0.00015" Accuracy (2104-50E)
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- IGAGING Depth Gauge Digital Electronic Indicator 0-22" - 400-D69 (400-D69)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- INSIZE Digital Indicator, 0.00015" Accuracy (2115-10E)
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-727B)
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories