Shop All Digital Calipers
Tesa Brown & Sharpe
Electronic Digital Caliper, 0 to 6 In
Mfr # 00530321
Zoro # G5296821
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.25 mm, +/-0.001 in
- Features A Round Depth Rod
- Jaw Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530321
- Zoro # G5296821
- UPC # 622419472362
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Measures Inside Dimension | Yes |
Measures Outside Dimension | Yes |
Depth Rod Shape | Rectangular |
Battery Size | CR2032 |
Measures Depth | Yes |
Description
4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.25 mm, +/-0.001 in, Caliper Material Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate No, Features A Round Depth Rod, Standards 1907/2006/CE, 2002/96/CE, 2004/108/CE, ISO 13385-1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/32 (11098)
- SUNEX Internal Star Impact Socket T45, 3/8"Dr (3670S6)
- KO-KEN Socket TORXPLUS 16EPL Low Profile 32mm 3/8 Sq. Drive (13425-16EPL)
- PROTO 1/2 in Drive Socket Set Metric 32 Pieces 10 mm to 22 mm , Black Phosphate (J74232IM)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530432)
- TESA BROWN & SHARPE Digital Caliper, Range 0-32"/0-800mm (00530426)
- TESA BROWN & SHARPE Digital Caliper, Range 0-12"/0-300mm (00530423)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530441)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530422)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530424)
- INSIZE Digital Caliper, P1-P24 Range, 1/4" Jaw D (1181-M25A)
- Tesa Brown & Sharpe Digital Calipers