Shop All Digital Calipers
This Product is Discontinued
Tesa Brown & Sharpe
Electronic Caliper, Range 0-6"/0-150mm (Discontinued)
Mfr # 00599391
Zoro # G2757087
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Without RS Data Output
- Includes Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00599391
- Zoro # G2757087
- UPC # 622419766133
- Country of Origin Switzerland
- Category Digital Calipers
Dimensions
Jaw Depth | 1 1/2 in |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | Yes |
Description
The TESA BROWN & SHARPE 00599391 Electronic Caliper is the ideal tool for your next project. With an accuracy of +/-0.001 in and 0.02 mm, you can rely on this digital caliper to deliver precise measurements every time. The electronic caliper features a 4-way measurement system that allows you to measure inside, outside, depth and step measurements with ease. It has a resolution of 0.0005 in/0.01 mm and a jaw material made of steel for enhanced durability. You can use this product as either a stand-by or non-stand by mode; once 10 minutes have passed without any activity, the instrument will go into standby mode to conserve battery life and it will return to normal operation when activated again. With the TESA BROWN & SHARPE Electronic Caliper, you are equipped with all the tools needed for your next project.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.