Shop All Edge and Center Finders
Tesa Brown & Sharpe
Edge Finder, Single, 0.5" Tip, 0.5" Shank
Mfr # 599-792-24
Zoro # G3009544
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Type Single
- Tip Dia. (In.) 0.5
- Shank Dia. (In.) 0.500
- Features Audible Click When Tip Jumps, Locate Round or Flat Work Within 0.0005 in, Rated Up to 1000 rpm
- Construction Hardened Steel, Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-792-24
- Zoro # G3009544
- UPC # 622419270425
- Country of Origin United States
- Category Edge and Center Finders
Dimensions
Tip Dia. (In.) | 0.5 |
Shank Dia. (In.) | 0.500 |
Length (In.) | 2.75 in |
Details
Item | Edge Finder |
End Type | Single |
Features | Audible Click When Tip Jumps, Locate Round or Flat Work Within 0.0005 in, Rated Up to 1000 rpm |
Construction | Hardened Steel, Precision Ground |
Minimum Measurement - Inch | 0 in |
Minimum Measurement - mm | 0 mm |
Description
Edge Finder, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Construction Hardened Steel, Precision Ground, Features Audible Click When Tip Jumps, Locate Round or Flat Work Within 0.0005 in, Rated Up to 1000 rpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.10)
- WILDE 1/4" x 16" LINING UP BAR-BULK (LB 832.NP/MP)
- TESA BROWN & SHARPE Edge Finder, Double, 0.375" Tip, 2.75" L (599-792-4)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.5" Shank (599-792-3)
- INSIZE Edge Finder, 5.10" Tip dia, 0.25" Ball dia (6567-1E)
- HHIP 4 Piece Micro Edge & Center Finder Set (4401-0048)
- H & H INDUSTRIAL PRODUCTS 10 X 4mm Edge & Center Finder (4406-0032)
- MITUTOYO Edge Finder, Single, 0.500 Shank, 0.200 Tip (050102)
- Tesa Brown & Sharpe Set Up & Alignment Tools