Shop All Vernier Calipers
Tesa Brown & Sharpe
Digital D Caliper, Range 0-20"/0-500mm
Mfr # 00530450
Zoro # G3065933
product price: $706.99
/ea
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SPC Output Yes
- Resolution 0.01 mm/0.0005 in
- Includes Plastic Case
- Long Form Calibration Certificate No
- Accuracy +/- 30 micron m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530450
- Zoro # G3065933
- UPC # 622419456348
- Country of Origin Switzerland
- Category Vernier Calipers
Dimensions
Jaw Depth | 6 in |
Dimension Type | Inch/Metric |
Details
Item | Digital Depth Gauge |
SPC Output | Yes |
Resolution | 0.01 mm/0.0005 in |
Includes | Plastic Case |
Long Form Calibration Certificate | No |
Accuracy | +/- 30 micron m |
Absolute Positioning | Yes |
IP Rating | IP67 |
Caliper Range | 0-20 in /0-500mm |
Features | Rotary Stop Plate |
Caliper Material | Stainless Steel |
Standards | CE |
Minimum Measurement - mm | 0 mm |
Minimum Measurement - Inch | 0 in |
Blade Material | Stainless steel |
Range | 0 in to 20 in, 0 mm to 500 mm |
Contact Point Shape | Flat |
Blade Tip Shape | With rotary stop plate |
Base Style | Full |
Data Output Type | Cable, Wireless |
Description
Digital D Caliper,Range 0-20"/0-500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 0.875-Inch Knockout Die for 1/2-Inch Conduit (53820)
- GREENLEE Slug-Buster Knockout Punch Kit w/ Hex Ratchet Wrench, 1/2" - 2" Conduit Size, Up to 10 ga Mild Steel (7238SB)
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- GENERAC Metric and English Vernier Caliper (V722)
- IGAGING Vernier Caliper, 6" - 100-006 (100-006)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- GENERAL TOOLS Vernier Caliper, 4 In, SS, 1/16, 1mm Grad (729ME)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-600mm/0-24" 100mm Jaw Length Vernier Caliper With Fine Adj (1300-0010)
- ASIMETO 0-18" Heavy Duty Vernier Caliper (7311181)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- Tesa Brown & Sharpe Precision Measuring Tools