Shop All Vernier Calipers
Tesa Brown & Sharpe
Digital D Caliper, Range 0-1"/0-25mm
Mfr # 00530451
Zoro # G3065881
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01 mm/0.0005 in
- Features Steel Measuring Tip
- Caliper Range 0-1 in /0-25mm
- Includes Plastic Case
- Accuracy +/- 30 micron m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530451
- Zoro # G3065881
- UPC # 622419456355
- Country of Origin Switzerland
- Category Vernier Calipers
Dimensions
Jaw Depth | 1 in |
Dimension Type | Inch/Metric |
Details
Item | Digital Depth Gauge |
Resolution | 0.01 mm/0.0005 in |
Features | Steel Measuring Tip |
Caliper Range | 0-1 in /0-25mm |
Includes | Plastic Case |
Accuracy | +/- 30 micron m |
Standards | CE |
Absolute Positioning | Yes |
SPC Output | Yes |
Caliper Material | Stainless Steel |
Long Form Calibration Certificate | No |
IP Rating | IP67 |
Minimum Measurement - mm | 0 mm |
Minimum Measurement - Inch | 0 in |
Data Output Type | Cable, Wireless |
Blade Material | Stainless steel |
Blade Tip Shape | With steel measuring tip |
Base Style | Full |
Range | 0 in to 1 in, 0 mm to 25 mm |
Contact Point Shape | Flat, Pin |
Description
Digital D Caliper,Range 0-1"/0-25mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Parts, Turn Spare Part STCM20 (STCM20)
- J.W. WINCO GN300-63-M8-50 Adjustable Lever Steel (8N50A02K)
- HANSON 3/8" x 5" Cobalt HSS-J/L Drill Bit (3016024)
- KO-KEN Socket 16mm 6 Point 50mm 3/4 Sq. Drive (16400M-16)
- MITUTOYO Vernier Caliper, 0-6 In, 1.58 In D (530-312)
- ASIMETO 0-12" With Single Hook Asimeto Vernier Depth Calipers (7322127)
- HHIP 40"/1000mm Heavy Duty Long Vernier Caliper (4100-0008)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper With Fine Adjust (1490-7005)
- MITUTOYO Vernier Caliper 12In./300Mm (530-119)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Stainless Steel Vernier Caliper (1550-2005)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- Tesa Brown & Sharpe Calipers & Accessories