Shop All Digital Calipers
Tesa Brown & Sharpe
Digital Caliper, Range 0-8"/0-200mm
Mfr # 00530441
Zoro # G2546807
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.01 mm/0.0005 in
- Accuracy +/- 30 micron m
- Features Rounded Measuring Faces, Knife Edged Jaws
- Includes Plastic Case
- Jaw Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530441
- Zoro # G2546807
- UPC # 622419456256
- Country of Origin Switzerland
- Category Digital Calipers
Dimensions
Jaw Depth | 4 in |
Dimension Type | Inch/Metric |
Details
Resolution | 0.01 mm/0.0005 in |
Accuracy | +/- 30 micron m |
Features | Rounded Measuring Faces, Knife Edged Jaws |
Includes | Plastic Case |
Caliper Material | Stainless Steel |
IP Rating | IP67 |
Caliper Range | 0-8 in /0-200mm |
SPC Output | Yes |
Long Form Calibration Certificate | No |
Absolute Positioning | Yes |
Item | Digital Depth Gauge |
Standards | CE |
Minimum Measurement - Inch | 0 in |
Minimum Measurement - mm | 0 mm |
Base Style | Full |
Range | 0 mm to 200 mm, 0 in to 8 in |
Data Output Type | Cable, Wireless |
Blade Material | Stainless steel |
Contact Point Shape | Flat |
Blade Tip Shape | With short cut measuring face |
Description
Digital Caliper,Range 0-8"/0-200mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 4pc Mini Pick and Hook Set (42450)
- TEKTON 4 mm Tip, 1/4 in. Drive, Metric (SHB03202)
- WRIGHT TOOL Socket 3/8" Drive 8 Point Standard Doubl (3318)
- HHIP .020" Concave Radius Diamond Dresser (3900-0088)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530424)
- TESA BROWN & SHARPE Digital Caliper, 0-6"/0-150mm, S/S (00530094)
- TESA BROWN & SHARPE Digital Caliper, Range 0-32"/0-800mm (00530426)
- TESA BROWN & SHARPE TESA-CAL IP67, 12 inch/300 mm (00530143)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530421)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530434)
- GENERAL TOOLS DIGITAL CALIPER 3"" (1433)
- Tesa Brown & Sharpe Precision Measuring Tools