Shop All Digital Calipers
Tesa Brown & Sharpe
Digital Caliper, Range 0-8"/0-200mm
Mfr # 00530431
Zoro # G2546719
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Rounded Measuring Faces, Knife Edged Jaws
- Includes Plastic Case
- Jaw Depth 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530431
- Zoro # G2546719
- UPC # 622419456188
- Country of Origin Switzerland
- Category Digital Calipers
Dimensions
Jaw Depth | 3 1/8 in |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 1.1875 in |
Measures Inside Dimension | Yes |
Description
Nib/Knife Edge Jaw Digital Caliper, Accuracy +/-0.001 in, +/-0.02 mm, Data Output Type Cable, Wireless, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 8 in, Maximum Measurement - mm 200 mm, Measurements Inside, Outside, Step, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Display Type Digital, Functions Stand-By Mode After 10 min, The Instrument Keeps the Zero, Includes Plastic Case, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rs232C Connecting Cable, Sj201 (12AAA208)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328568)
- GREY PNEUMATIC TAPERED PUNCH 7" LONG (CH111)
- VERMONT GAGE Pin Gage, Plus, 0.0620 In, Black (911106200)
- TESA BROWN & SHARPE Electronic Digital Caliper, 0 to 12 In (00530323)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530422)
- TESA BROWN & SHARPE Digital Caliper, 0-6"/0-150mm, S/S (00530094)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530421)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530441)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530424)
- IGAGING 12" IP54 Digital Caliper Absolute Origin - 100-700-12 (100-700-12)
- Tesa Brown & Sharpe Precision Measuring Tools