Shop All Digital Calipers
Tesa Brown & Sharpe
Digital Caliper, Range 0-8"/0-200mm
Mfr # 00530421
Zoro # G2757872
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Rounded Measuring Faces
- Includes Plastic Case
- Jaw Depth 3 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530421
- Zoro # G2757872
- UPC # 622419456409
- Country of Origin Switzerland
- Category Digital Calipers
Dimensions
Jaw Depth | 3 5/32 in |
Measures Depth | No |
Measures Inside Dimension | Yes |
Dimension Type | Inch/Metric |
Measures Outside Dimension | Yes |
Description
Nib Jaw Digital Caliper, Caliper Range 0-8 in /0-200mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/-0.001 in, +/-0.02 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 3 5/32 in, Long Form Calibration Certificate No, Features Rounded Measuring Faces, Standards ISO 13385-1:2019
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 9/64" Size, HSS, Spiral (C29457)
- GREY PNEUMATIC 1" Drive Standard Socket Set, 9 pcs (9159)
- MALCO Replacement Jaws for 2IN1 Hand Riveter (ER41)
- MILWAUKEE TOOL Tap and Die Set (49-22-5604)
- TESA BROWN & SHARPE Digital Caliper, Range 0-12"/0-300mm (00530423)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530422)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530424)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530434)
- TESA BROWN & SHARPE Digital Caliper, Range 0-32"/0-800mm (00530426)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530441)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm / 0-6" Digital Depth Caliper (9021-2005)
- Tesa Brown & Sharpe Calipers & Accessories