Shop All Digital Calipers
Tesa Brown & Sharpe
Digital Caliper, Range 0-10"/0-250mm
Mfr # 00530432
Zoro # G2546673
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Rounded Measuring Faces, Knife Edged Jaws
- Includes Plastic Case
- Jaw Depth 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530432
- Zoro # G2546673
- UPC # 622419456195
- Country of Origin Switzerland
- Category Digital Calipers
Dimensions
Jaw Depth | 3 1/8 in |
Jaw Depth - Upper Jaw | 1.4375 in |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Description
Nib/Knife Edge Jaw Digital Caliper, Accuracy +/-0.001 in, +/-0.02 mm, Data Output Type Cable, Wireless, Long Form Calibration Certificate No, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 10 in, Maximum Measurement - mm 250 mm, Measurements Inside, Outside, Step, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Display Type Digital, Functions Stand-By Mode After 10 min, The Instrument Keeps the Zero, Includes Plastic Case, Includes Battery Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® BL 1-9/16" SDS-MAX Rotary Hammer Kit, AWS™ (5.0Ah) (XRH07PTUN)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-48)
- TUNGALOY Turning Indexable Insert, TCMT 21.5 (6777819)
- K-TOOL INTERNATIONAL Ball Peen Hammer, Fiberglass Handle, 8 oz. (KTI-71708)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530421)
- TESA BROWN & SHARPE Electronic Digital Caliper, 0 to 12 In (00530323)
- TESA BROWN & SHARPE TESA-CAL IP67, 6"/150 mm, Round Rod (00530141)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530434)
- TESA BROWN & SHARPE Digital D Caliper, Range 0-20"/0-500mm (00530444)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530422)
- INSIZE Digital Caliper, 4" Jaw Depth, SS (1106-601)
- Tesa Brown & Sharpe Digital Calipers