Shop All Digital Calipers
Tesa Brown & Sharpe
Digital Caliper, Range 0-10"/0-250mm
Mfr # 00530430
Zoro # G2546728
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0005 in/0.01 mm
- Accuracy +/-0.001 in, +/-0.02 mm
- Features Rounded Measuring Faces, Knife Edged Jaws
- Includes Plastic Case
- Jaw Depth 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530430
- Zoro # G2546728
- UPC # 622419456171
- Country of Origin Switzerland
- Category Digital Calipers
Dimensions
Jaw Depth | 3 1/8 in |
Battery Size | CR2032 |
Jaw Depth - Upper Jaw | 2.125 in |
Measures Inside Dimension | Yes |
Description
Nib/Knife Edge Jaw Digital Caliper, Accuracy +/-0.001 in, +/-0.02 mm, Data Output Type Cable, Wireless, Long Form Calibration Certificate No, Coolant Resistant Yes, Dust Resistant Yes, Jaw Actuation Type Slide, Jaw Material Steel, Maximum Measurement - Inch 10 in, Maximum Measurement - mm 250 mm, Measurements Inside, Outside, Step, Battery Size CR2032, Caliper Material Steel, Case Type Plastic Case, Display Type Digital, Functions Stand-By Mode After 10 min, The Instrument Keeps the Zero
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5" (125mm) Medium Angle Grinder (DW831)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Vinyl (1500140)
- UNGER ErgoTec Glass Scraper 4 Inch (EG100)
- STARRETT Combination Square Set, 6 In, 2 Pc (C11H-6-4R)
- TESA BROWN & SHARPE Digital Caliper, Range 0-10"/0-250mm (00530422)
- TESA BROWN & SHARPE Digital Caliper, 0-6"/0-150mm, S/S (00530094)
- TESA BROWN & SHARPE Electronic Digital Caliper, 0 to 12 In (00530323)
- TESA BROWN & SHARPE Digital Caliper, Range 0-32"/0-800mm (00530426)
- TESA BROWN & SHARPE Digital Caliper, 0-12/0-300mm, SS (00530096)
- TESA BROWN & SHARPE TESA-CAL IP67, 12 inch/300 mm (00530143)
- IGAGING EZ Cal 0-8" Electronic Caliper - 100-200-8 (100-200-8)
- Tesa Brown & Sharpe Digital Calipers