Shop All Digital Calipers
This Product is Discontinued
Tesa Brown & Sharpe
Digital Caliper, 0-6"/0-150mm, S/S (Discontinued)
Mfr # 00590093
Zoro # G5407787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features ABS Measuring Mode, Large LCD Screen, More Than 12,000 hr of Battery Life, Protection Against Dust and Other Objects, Square Depth Rod, Thumb Wheel, TLC Connection
- Jaw Depth 1 37/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00590093
- Zoro # G5407787
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 1 37/64 in |
Measures Depth | Yes |
Depth Rod Shape | Square |
Jaw Depth - Upper Jaw | 5/8 in |
Dimension Type | Inch/Metric |
Measures Inside Dimension | Yes |
Battery Size | CR2032 |
Measures Outside Dimension | Yes |
Description
If you need to take precise measurements, the TESA BROWN & SHARPE 00590093 Digital Caliper is the tool for you. It will help you get your work done faster and more accurately. With a 0-6"/0-150mm range, this digital caliper can handle all your measuring needs. The stainless steel jaws and stainless steel body make it durable and reliable. The accuracy of this 4-way digital caliper is +/-0.001 in with a resolution of 0.0005 in/0.01 mm; which means it can measure very small increments accurately. This TESA BROWN & SHARPE Digital Caliper is the must have product that everyone should own.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.