Shop All Digital Calipers
Tesa Brown & Sharpe
Digital Caliper, 0-12/0-300mm, SS
Mfr # 00530096
Zoro # G5407814
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caliper Grouping Digital Caliper
- Resolution 0.0005 in/0.01 mm
- Accuracy +/--0.03 mm, +/-0.001 in
- Features ABS Measuring Mode, Large LCD Screen, More Than 12,000 hr of Battery Life, Protection Against Dust and Other Objects, Square Depth Rod, Thumb Wheel, TLC Connection
- Jaw Depth 2 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 00530096
- Zoro # G5407814
- Country of Origin China
- Category Digital Calipers
Dimensions
Jaw Depth | 2 33/64 in |
Depth Rod Shape | Square |
Measures Depth | Yes |
Measures Outside Dimension | Yes |
Dimension Type | Inch/Metric |
Battery Size | CR2032 |
Measures Inside Dimension | Yes |
Jaw Depth - Upper Jaw | 55/64 in |
Description
4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP40, SPC Output Yes, Accuracy +/--0.03 mm, +/-0.001 in, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 33/64 in, Long Form Calibration Certificate No, Features ABS Measuring Mode, Large LCD Screen, More Than 12,000 hr of Battery Life, Protection Against Dust and Other Objects, Square Depth Rod, Thumb Wheel, TLC Connection
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 11/64 (C11404)
- STARRETT Combination Square, 18 In, 2 Pc (C11H-18-4R)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m18 x 2.5 (DWTT18X2.5)
- MILWAUKEE TOOL 1-3/8 in. SAE Combination Wrench (45-96-9440)
- TESA BROWN & SHARPE Digital Caliper, Range 0-20"/0-500mm (00530424)
- TESA BROWN & SHARPE Digital Caliper, Range 0-32"/0-800mm (00530426)
- TESA BROWN & SHARPE Digital Caliper, Range 0-8"/0-200mm (00530421)
- TESA BROWN & SHARPE TESA-CAL IP67, 6"/150 mm, Round Rod (00530141)
- TESA BROWN & SHARPE Digital Caliper, Range 0-12"/0-300mm (00530423)
- TESA BROWN & SHARPE Digital D Caliper, Range 0-20"/0-500mm (00530444)
- INSIZE Digital Caliper, SS, 0-24"/0-600mm Range (1131-24)
- Tesa Brown & Sharpe Digital Calipers