Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, Vert, 0 to 0.8mm
Mfr # 599-7031-14
Zoro # G8164685
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.01 mm
- Range 0 mm to 0.8 mm
- Features White Face
- Accuracy +/-0.01 mm
- Includes Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7031-14
- Zoro # G8164685
- UPC # 622419259284
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.04 in, 0.08 in, 0.12 in |
Dial Size | 38 mm |
Stem Thread Size | M1.4 |
Dimension Type | Metric |
Stylus Diameter | 0.22 in, 0.25 in |
Stylus Length | 0.04 in, 0.08 in, 0.12 in, 0.5 in |
Description
Item Horizontal Dial Test Indicator, Range 0 mm to 0.8 mm, Graduations 0.01 mm, Long Form Calibration Certificate No, Contact Point Dia. 0.04 in, 0.08 in, 0.12 in, Dial Color Yellow, Dial Reading 0-4-0, Dial Size 38 mm, Dimension Type Metric, Included Certification Certificate of Accuracy and Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - mm 0.8 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.01mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Tool Balancer - 11-15 lbs | 5-7 kg (EP-3000-TB-4)
- MIDWEST FASTENER 1.5mm Zinc Plated Steel Short Arm Hex Wrenches 10PK (62421)
- DRILL AMERICA F HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDF)
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (483109)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In (599-7035-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.2mm (599-7032-13)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.016 In (312B-3)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7033-3)
- TESA BROWN & SHARPE Dial Test Indicator, Swl Hd, 0 to 0.030 In (01889018)
- AMPG Extension Point, 1/2", M2.5 SS (Z9391SS-M)
- Tesa Brown & Sharpe Dial Indicators