Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, Vert, 0 to 0.2mm
Mfr # 599-7032-13
Zoro # G7940931
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.002 mm
- Range 0 mm to 0.2 mm
- Accuracy +/-0.002 mm
- Includes Contact Point Wrench, Rectangular Bar, Swivel Clamp, Wrench
- Indicator Style Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7032-13
- Zoro # G7940931
- UPC # 622419459868
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 28 mm |
Contact Point Dia. | 0.08 in |
Stylus Length | 16.5 mm |
Stem Thread Size | M1.4 |
Dimension Type | Metric |
Description
Item Horizontal Dial Test Indicator, Range 0 mm to 0.2 mm, Graduations 0.002 mm, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color Yellow, Dial Reading 0-100-0, Dial Size 28 mm, Dimension Type Metric, Included Certification Certificate of Accuracy and Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - mm 0.2 mm, Minimum Measurement - mm 0 mm, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.002mm, Series BESTEST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Charger Kit, 4.0Ah Capacity (CBC-58VA)
- IDEAL Nc Drill/Tap Bit 10-32 (36-10/32)
- MARSHALLTOWN Tile Grouters Float (14454)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-10)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4mm (74.111369)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-3)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.060 In (312B-1V)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (74.111370)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7033-3)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-6)
- HHIP 0-0.25/.0005" Bore Gage Replacement Dial Indicator (4400-1252)
- Tesa Brown & Sharpe Precision Measuring Tools