Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, Vert, 0 to 0.030 In
Mfr # 599-7031-3
Zoro # G5297144
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.03 in
- Range 0 in to 0.03 in
- Accuracy +/-0.0005 in
- Includes Contact Point Wrench, Rectangular Bar, Swivel Clamp, Wrench
- Indicator Style Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7031-3
- Zoro # G5297144
- UPC # 622419459790
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.08 in |
Dial Size | 1.5 in |
Dimension Type | Inch |
Stylus Length | 0.5 in |
Stem Thread Size | M1.4 |
Description
When you need to measure small amounts of deviation, the TESA BROWN & SHARPE 599-7031-3 Dial Test Indicator is the tool for the job. The dial indicator features a white dial with 0 to 0.03 in graduations and has an accuracy of +/-0.0005 in. It can measure deviations from 0 in to 0.03 in., making it perfect for use with gauges and other instruments that require precise measurements. With a lever style operation, this dial test indicator allows you to easily adjust settings without having to push or pull too hard on the instrument itself. Whether you are measuring small amounts of deviation or just looking for high precision, this TESA BROWN & SHARPE Dial Test Indicator will be your new favourite tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A)
- OSG Spiral Point Tap, Plug 3 Flutes (1653502508)
- STEELMAN 1/4" Drive Adjustable Torque Wrench, 30-150 Inch-Pounds (96196-B)
- KLEIN TOOLS Insulated Slotted Screwdriver 3/8 in Round (602-8-INS)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (312B-2)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7022-3)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.060 (74.111965)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In (599-7035-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7030-5)
- STARRETT Indicator Dial (25-431J)
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories