Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, Vert, 0 to 0.008 In
Mfr # 599-7033-3
Zoro # G5297083
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.008 in
- Range 0 in to 0.008 in
- Accuracy +/-0.00005 in
- Includes Contact Point Wrench, Rectangular Bar, Swivel Clamp, Wrench
- Indicator Style Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7033-3
- Zoro # G5297083
- UPC # 622419459813
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 1.5 in |
Contact Point Dia. | 0.08 in |
Stem Thread Size | M1.4 |
Stylus Length | 0.5 in |
Dimension Type | Inch |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.008 in, Long Form Calibration Certificate No, Contact Point Dia. 0.08 in, Dial Color White, Dial Reading 0-4-0, Dial Size 1.5 in, Dimension Type Inch, Included Certification Certificate of Accuracy and Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-187 Ruff Stucco Roller Cover, 9" (13-187)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi NT65MA2, NT65MA3, NT65MA4, NT65MA4(S) Finish Nailers (SP 884-330)
- AIR LOCKER 22 Gauge 3/8 Inch Crown 'C' Type 1/4 Inch to 5/8 Inch Upholstery Stapler (U630A)
- PROTO 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 7/8 in L (J4770-4M)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (312B-2)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.060 In (74.111370)
- TESA BROWN & SHARPE Dial Test Indicator, 0.0004 in. (01889023)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.030 In (599-7031-6)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.4mm (74.111369)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7029-5)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- Tesa Brown & Sharpe Dial Indicators