Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, Vert, 0 to 0.008 In
Mfr # 599-7032-6
Zoro # G8438997
Free Shipping & Returns
$314.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.008 in
- Range 0 in to 0.008 in
- Accuracy +/-0.0001 in
- Includes Wrench
- Indicator Style Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7032-6
- Zoro # G8438997
- UPC # 622419259291
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Dial Size | 1 in |
Contact Point Dia. | 0.04 in, 0.08 in, 0.12 in |
Stylus Length | 0.5 in |
Dimension Type | Inch |
Stylus Diameter | 0.22 in, 0.25 in |
Stem Thread Size | M1.4 |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.008 in, Long Form Calibration Certificate No, Contact Point Dia. 0.04 in, 0.08 in, 0.12 in, Dial Color White, Dial Reading 0-4-0, Dial Size 1 in, Dimension Type Inch, Included Certification Certificate of Accuracy and Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style, Range per Revolution 0.0001 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN SPEEDBOR HEX KEY EXT 6"" (88702)
- PARLEC Collet, 100PG, 1/2 (100PG-0500)
- KNIPEX 10 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 21 250 SBA)
- VEGA Mortorq 1 Insert Bit x 1 (125MT1A)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.008 In (599-7032-5)
- TESA BROWN & SHARPE Contact Point, .031 In, Finish Steel (74.105998)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.020 In (599-7035-5)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.030 In (599-7030-5)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7022-3)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.060 In (312B-1V)
- MITUTOYO Snap Meter, Dial (523-132)
- Tesa Brown & Sharpe Dial Indicators