Shop All Dial Indicators
Tesa Brown & Sharpe
Dial Test Indicator, Vert, 0 to 0.0001 In
Mfr # 599-7023-6
Zoro # G8266413
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.0001 in
- Range 0 in to 0.008 in
- Features White Face
- Accuracy +/-0.0001 in
- Includes Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tesa Brown & Sharpe
- MFR # 599-7023-6
- Zoro # G8266413
- UPC # 622419259239
- Country of Origin China
- Category Dial Indicators
Dimensions
Contact Point Length | 1/2 in |
Contact Point Dia. | 0.04 in, 0.08 in, 0.12 in |
Dial Size | 1.5 in |
Stylus Diameter | 0.22 in, 0.25 in |
Stem Thread Size | M1.4 |
Dimension Type | Inch |
Stylus Length | 0.04 in, 0.08 in, 0.12 in, 0.5 in |
Description
Item Horizontal Dial Test Indicator, Range 0 in to 0.008 in, Graduations 0.0001 in, Long Form Calibration Certificate No, Contact Point Dia. 0.04 in, 0.08 in, 0.12 in, Dial Color White, Dial Reading 0-4-0, Dial Size 1.5 in, Dimension Type Inch, Included Certification Certificate of Accuracy and Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.008 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2" HSS Spiral Flute Taper Pipe Reamer (DWRTPRS2INCH)
- WESTWARD 3/4 in Drive Impact Socket 35 mm Size 6 pt Deep Depth, Black Oxide (21WL44)
- SUPERCUT 68-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (304015)
- DYNAMIC Tools 11" Locking Clamp With Swivel Pads (D055309)
- TESA BROWN & SHARPE Dial Test Indicator, 0 to 0.060 (74.111965)
- TESA BROWN & SHARPE Dial Test Indicator, Swl Hd, 0 to 0.030 In (01889018)
- TESA BROWN & SHARPE Dial Test Indicator, Hori, 0 to 0.016 In (312B-3)
- TESA BROWN & SHARPE Contact Point, .031 In, Finish Steel (74.105998)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.8mm (599-7031-14)
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.008 In (599-7022-3)
- STARRETT Dial Test Indicator Set, 1-9/16", Yellow (3908MA)
- Tesa Brown & Sharpe Indicators, Indicator Holders & Accessories